Shop All Hand Crank Hose Reels
Speedaire
Hose Reel, Hand Crank, 1/4 Inlet, 1/4 Out
Mfr # 2CUC5
Zoro # G2198384
original price:
$118.99
10% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included Yes
- Hose Length 50 ft
- Hose Inside Dia. 3/8 in
- Reel Inlet 1/4 in (F)NPT
- Hose Outlet 1/4 in (M)NPT
Product Information
- Brand Speedaire
- MFR # 2CUC5
- Zoro # G2198384
- UPC # 190735610268
- Country of Origin China
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. | 3/8 in |
Overall Length | 18 in |
Overall Width | 13 in |
Overall Height | 18 in |
Hose Outside Dia. | 3/8 in |
Description
Hand Crank Hose Reel, Air; Garden; Pre-Rinse; Washdown; Water, Drive Type Hand, Overall Height 18 in, Overall Length 18 in, Overall Width 13 in, Reel Color Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- GATES Polyflex Belts, 3M375 (3M375)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6205ZZEC3 (6205ZZEC3)
- JET-LUBE Anti Seize Compound, Food, 8 oz, Can (16402)
- SPEEDAIRE Hand Crank Hose Reel, 100 ft., 3/8" (F)NPT (440G19)
- SPEEDAIRE Hose Reel, Air/Water (6WA77)
- SPEEDAIRE Hose Reel, 3/4 In ID x 120 Ft, 1000 PSI (4UKX4)
- SPEEDAIRE Hand Crank Hose Reel, 50 ft., 3/8" (F)NPT (440G18)
- COXREELS Hand Crank Hose Reel, Holds 1/2x125 Hose (SM17-4-125)
- COXREELS Hose Reel, Long Handled, Hand, 18-1/2" H (1125WCL-12-C)
- REELCRAFT Hose Reel, 1 In ID x 150 Ft, 3000 PSI (HC1200-23-18 1)
- Speedaire Hose & Cable Reels