Shop All Filter, Regulator, Lubricator
Speedaire
Hose Mender, 3/8 In. ID, 6061-T6 Aluminum
Mfr # 30E638
Zoro # G4977077
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Working Pressure 300 psi
- For Hose I.D. 3/8 in
- Fitting Style Straight
- Fitting Connection Type Hose Barb x Hose Barb
Product Information
- Brand Speedaire
- MFR # 30E638
- Zoro # G4977077
- UPC # 190735612798
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Hose Fitting A Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting B Size | 3/8 in |
Barb Size | 3/8 in |
Details
Item | Barbed Hose Mender |
Material | Aluminum |
Max. Working Pressure | 300 psi |
For Hose I.D. | 3/8 in |
Fitting Style | Straight |
Fitting Connection Type | Hose Barb x Hose Barb |
Fitting Material | Aluminum x Aluminum |
Material Grade | 6061 |
Hose Fitting A Connection Type | Hose Barb |
Max. Working Pressure @ 70 F | 300 psi |
Fitting Movement | Rigid |
Hose Fitting B Gender | Male |
Fitting Shape | Straight |
Hose Fitting A Gender | Male |
Reusable | No |
Hose Fitting B Connection Type | Hose Barb |
Description
Barbed Hose Mender, For Hose I.D. 3/8 in, 300 psi, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Aluminum x Aluminum, 6061, Rigid, Fitting Shape Straight, Reusable No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-608-2RSH/C3, Inst Mini Metric Brgs, 6082RSHC3 (608-2RSH/C3)
- CARLISLE BX100 Gold-Ribbon Cog-Belt (BX100)
- GATES 3/8" x 50 ft Hybrid Air Hose 300 psi (27571)
- DAYTON 3L190 V-Belt, 19" Outside Length, 3/8" Top Width, 1 Ribs (3L190)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D707)
- SPEEDAIRE FRL, 3/4 In. NPT, 142 cfm, 250 psi (7D740)
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 150 psi (7D699)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 125 psi (4ZM04)
- SPEEDAIRE FRL, 3/8 In. NPT, 114 cfm, 250 psi (7D724)
- SPEEDAIRE FRL, 1/2 In. NPT, 154 cfm, 150 psi (7D737)
- GROZ Filter Element, 40 Microns, Intermediate (F582025)
- Speedaire Filter, Regulator, Lubricator