Shop All Push On Hose Fittings
Speedaire
Hose End, For ID 3/8 In, 3/8 In NPT, Brass
Mfr # 6X424
Zoro # G2068455
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8 in
- Material Brass
- Thread Size 3/8 in
- Thread Type NPT
- Fitting Connection Type Hose Barb x NPT
Product Information
- Brand Speedaire
- MFR # 6X424
- Zoro # G2068455
- UPC # 190735545027
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting B Size | 3/8 in |
For Hose Dash Size | -6 |
Hose Fitting A Size | 3/8 in |
Details
For Hose I.D. | 3/8 in |
Material | Brass |
Thread Type | NPT |
Fitting Connection Type | Hose Barb x NPT |
Item | Hydraulic Hose Fitting |
Pressure Rating | 250 psi |
For Hose O.D. | 11/16 in |
Material Grade | H59 |
Fitting Shape | Straight |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Gender | Male |
Max. Working Pressure @ 70 F | 250 psi |
Hose Fitting B Gender | Male |
Reusable | Yes |
Fitting Material | Brass x Brass |
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Hose I.D. 3/8 in, 250 psi, Fitting Shape Straight, Thread Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, H59, For Hose O.D. 11/16 in, NPT, Reusable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Sensor Box SRBG-C1-N-20N-ZC-M12-EX5 (SRBG-C1-N-20N-ZC-M12-EX5)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6744170)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/4 NORMAL WIDE CYL O.D. SET SCREW SNAP RING BRG INSERT (SER207-20)
- NEVER-SEEZ Never-Seez NSN-165 Nickel Flat Top 1lb. (NSN-165)
- SPEEDAIRE Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFP0)
- SPEEDAIRE Hose End, For ID 1/4 In, 1/4 In NPT, Brass (2X769)
- SPEEDAIRE Hose Mender, 1/2 In. ID, Brass (4TT21)
- SPEEDAIRE Straight 3/8 in Hose I.D, 3/8"-18 Thread (5A254)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (6AFK1)
- SPEEDAIRE Hose Mender, 3/8 In. ID, Brass (5A250)
- SPEEDAIRE Straight Hose Clamp, 5/8 in Hose I.D, 3/8 in Thread (6AFJ9)
- Speedaire Hose Fittings