Shop All Filter, Regulator, Lubricator
Speedaire
Hose Barb, 3/8 In Barb, 3/8 In MNPT, Alum
Mfr # 30E644
Zoro # G4977165
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 300 psi
- Thread Size 3/8 in
- Material Aluminum
- Fitting Style Straight
- For Hose I.D. 3/8 in
Product Information
- Brand Speedaire
- MFR # 30E644
- Zoro # G4977165
- UPC # 190735612859
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Thread Size | 3/8 in |
Hex Head Size | 11/16 in |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Barb Size | 3/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape Straight, Fitting Material Aluminum x Aluminum, Hex Head Size 11/16 in, Vacuum Rating Not Rated, Hex, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Aluminum, 6061, Reusable No, No, Thread Size 3/8 in, Thread Type NPT, 3/8 in x 3/8 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932651Q)
- CONTINENTAL 1/2" ID x 24" PVC Coupled Snubber Hose 300 PSI RD (45FM93)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 2 in.Bore dia (C-200-A)
- COILHOSE PNEUMATICS Nylon Coil 3/8" ID x 25’ 3/8" MPT Rigid (N38-25)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZL99)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D689)
- SPEEDAIRE FRL, 1/2 In. NPT, 154 cfm, 250 psi (7D738)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 250 psi (7D726)
- SPEEDAIRE FRL, 3/8 In. NPT, 114 cfm, 250 psi (7D724)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D697)
- SPEEDAIRE Hose Fitting, 1/4 In. ID, 1/4-18, (M)NPT (30E631)
- Speedaire Compressed Air Treatment