Shop All Multi-purpose Air Hoses
Speedaire
1/4" x 250 ft EPDM Bulk Air Hose 200 psi Black
Mfr # 20031486
Zoro # G1278225
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 250 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air, Mild Chemicals, Water
- Length 250 ft.
Product Information
- Brand Speedaire
- MFR # 20031486
- Zoro # G1278225
- UPC # 190735623749
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 250 ft. |
Length | 250 ft. |
Outside Dia. | 0.500" |
Pneumatic Hose Inside Dia. | 1/4" |
Hose Inside Dia. | 1/4 in |
Hose Length | 250 ft |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Length 250 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class C, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF&D SYSTEMS Stainless Grease Fittng Assrtmnt, 50 pcs. (GFD8000)
- CONTINENTAL CONTITECH 5V2120 Wrapped V-Belt, 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- BESTORQ 5M Timing Belts, 385-5M-09 (385-5M-09)
- DIXON Type B Female x Hose, Shank, 6" (FC3106)
- SPEEDAIRE 3/4" x 150 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (VRY07530-50-11)
- SPEEDAIRE 3/4" x 500 ft EPDM Bulk Air Hose 200 psi Black (20031502)
- SPEEDAIRE 1" x 450 ft Nitrile Bulk Multipurpose Air Hose 200 psi BK (20031506)
- SPEEDAIRE 3/8" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (20071010)
- SPEEDAIRE 1/2" x 500 ft EPDM Bulk Air Hose 200 psi Black (20031497)
- SPEEDAIRE 3/8" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (10A219)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA58-050E)
- Speedaire Multi-purpose Air Hoses