Shop All Pneumatic Tool Parts
Speedaire
Guide Roller Set
Mfr # PN31XG6102G
Zoro # G9678943
original price:
$28.67
73% off
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 9/16 in
- Overall Width 2 3/4 in
- For Use With Mfr. Model Number RA-1315ST, RA-915ST
- Fits Brand Speedaire
- Shop By Closeouts
Product Information
- Brand Speedaire
- MFR # PN31XG6102G
- Zoro # G9678943
- UPC # 190735614259
- Country of Origin Korea, Republic of
- Category Pneumatic Tool Parts
Dimensions
Overall Height | 2 9/16 in |
Overall Width | 2 3/4 in |
Roller Diameter | 3/4 in |
Overall Depth | 7 3/16 in |
For Reel Width | 9 3/8 in, 10 5/8 in |
For Reel Diameter | 12 5/8 in, 13 13/16 in |
Overall Dimensions | 7 3/16 in D x 2 3/4 in W x 2 9/16 in H |
Hose Opening Width | 5 1/8 in |
Hose Opening Height | 1 1/8 in |
Details
Item | Roller Guide |
For Use With Mfr. Model Number | RA-1315ST, RA-915ST |
Fits Brand | Speedaire |
Shop By | Closeouts |
Roller Material | Nylon |
Bracket Material | Steel |
Return Location | Top |
Roller Type | 4-way |
For Reel Series | RA ST Series |
Roller Bracket Type | Roller Bracket |
Bracket Color | Green |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series RA ST Series, For Use With Grainger Item Number 31XG61, 31XG65, For Use With Mfr. Model Number RA-1315ST, RA-915ST, Bracket Material Steel, Roller Material Nylon, Roller Diameter 3/4 in, Return Location Top, Hose Opening Height 1 1/8 in, Hose Opening Width 5 1/8 in, Bracket Color Green, For Reel Diameter 12 5/8 in, 13 13/16 in, For Reel Width 9 3/8 in, 10 5/8 in, Overall Height 2 9/16 in, Overall Width 2 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hose Fitting, Crimp, BSPP, 1/2, G 1/2 (1A8BFB8)
- HOWMET AEROSPACE Pull-Up Stud/Anvil, 8-32, Tsn (205461)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #40, 10/Bx (23394)
- CHICAGO PNEUMATIC Gasket, Handle (8940162172)
- SPEEDAIRE Driver Retainer (TTR4420438G)
- SPEEDAIRE Bushing Permanent (TTC410007G)
- SPEEDAIRE Safety Valve, 1/4 In. (M2843)
- SPEEDAIRE Valve Stem (TT16323G)
- SPEEDAIRE O-ring Kit (PN31CCP29G)
- SPEEDAIRE Trigger Shaft (TT46312G)
- MI-T-M Drive Belt (11-0011)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts