Shop All Hose Clamp & Reel Parts
Speedaire
Guide Roller Set
Mfr # 42PC58
Zoro # G7801486
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GGRHA-1916
- Fits Brand Speedaire
- Bracket Color Green
- Bracket Material Steel
- Overall Width 4 9/16 in
Product Information
- Brand Speedaire
- MFR # 42PC58
- Zoro # G7801486
- UPC # 190735987360
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Overall Width | 4 9/16 in |
Hose Opening Height | 1 5/8 in |
Hose Opening Width | 5 1/8 in |
For Reel Diameter | 22 7/16 in |
For Reel Width | 9 5/8 in |
Overall Dimensions | 8 11/16 in D x 4 9/16 in W x 3 3/16 in H |
Roller Diameter | 11/16 in |
Overall Depth | 8 11/16 in |
Overall Height | 3 3/16 in |
Details
For Use With Mfr. Model Number | GGRHA-1916 |
Fits Brand | Speedaire |
Item | Roller Guide |
Bracket Color | Green |
Bracket Material | Steel |
Roller Bracket Type | Roller Bracket |
For Reel Series | RHA Series |
Roller Material | Nylon |
Roller Type | 4-way |
Return Location | Top |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series RHA Series, For Use With Grainger Item Number 45UZ45, For Use With Mfr. Model Number GGRHA-1916, Bracket Material Steel, Roller Material Nylon, Roller Diameter 11/16 in, Return Location Top, Hose Opening Height 1 5/8 in, Hose Opening Width 5 1/8 in, Bracket Color Green, For Reel Diameter 22 7/16 in, For Reel Width 9 5/8 in, Overall Height 3 3/16 in, Overall Width 4 9/16 in, Overall Depth 8 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE UNIV COUPLER IM 1/4""MNPT (13-513)
- GAST Stock 4/Skid R4P315A Regenerative Blower (R4P315A)
- LEESON 2 Hp Air Compressor Motor, 1 Phase, 3600 Rpm, 115/230 V, 56 Frame, Odp (110232.00)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-7/16, L 1-3/4 (CB232614)
- SPEEDAIRE Guide Roller Set (42PC61)
- SPEEDAIRE Shaft, SS (M050-6071-2)
- SPEEDAIRE Hose Stopper (42PC90)
- SPEEDAIRE Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (RJ00-2200H)
- SPEEDAIRE Swivel Assembly (42PC71)
- SPEEDAIRE Ratchet/Latch Assembly (42PC48)
- COXREELS Stacking Bracket - 1125 series 12in Drum (7480-12)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts