Shop All Air Line Lockout Valves
Speedaire
Fuse, Air, 3/8 In NPT
Mfr # 5ZL36
Zoro # G2269766
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- NPT (In.) 3/8 in
- Max. Flow (CFM) 28.6
- Width (In.) 0.94 in
- Pressure Drop (PSI) 4.4
Product Information
- Brand Speedaire
- MFR # 5ZL36
- Zoro # G2269766
- UPC # 190735679081
- Country of Origin China
- Category Air Line Lockout Valves
Dimensions
Width (In.) | 0.94 in |
Length (In.) | 2.44 in |
Width Across Flats | 15/16 in |
Overall Width | 24 mm |
Air Outlet Size | 3/8 in |
Overall Length | 62 mm |
Air Inlet Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
NPT (In.) | 3/8 in |
Max. Flow (CFM) | 28.6 |
Item | Air Fuse |
Pressure Drop (PSI) | 4.4 |
Shut Off (PSI) | 68.2 |
Air Flow (CFM) | 29 |
Shut Off Pressure | 232 psi |
Air Inlet Type | NPT |
Minimum Operating Temperature | -20 Degrees C |
Pressure Drop | 4.4 psi |
Shut-Off Flow Rate @ 100 psi | 68 cfm |
Maximum Flow Rate | 68 cfm |
Maximum Operating Temperature | 80 Degrees C |
Material | Aluminum |
Flow @ 100 psi with 1 psi Pressure Drop | 29 cfm |
Air Outlet Type | NPT |
Description
Air Fuse, Air Inlet Size 3/8 in, Air Inlet Type NPT, Pressure Drop 4.4 psi, Shut-Off Flow Rate @ 100 psi 68 cfm, Flow @ 100 psi with 1 psi Pressure Drop 29 cfm, Shut Off Pressure 232 psi, Maximum Flow Rate 68 cfm, Overall Length 62 mm, Overall Width 24 mm, Air Outlet Size 3/8 in, Air Outlet Type NPT, Material Aluminum, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -20 Degrees C, Width Across Flats 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-1/2-12 (QSL-1/2-12)
- TRITAN Radial Ball Bearing, PS, 55mm, 6311-2RS (6311 2RS/C3 PRX)
- AEROQUIP Hose Fitting, hyd, SAE, Straight, 3/4-16 (4401-8S)
- LOC-LINE Swivel Nozzle 75, PK2 (41488)
- SPEEDAIRE Fuse, Air, 1/2 In NPT (5ZL37)
- SPEEDAIRE Valve, Lockout, 3/8 In (4ZM27)
- SPEEDAIRE Adapter, Pipe (4ZK37)
- SPEEDAIRE Left Blade for 21AC07 (PN21AC001G)
- SPEEDAIRE Fuse, Air, 3/4 In NPT (5ZL38)
- SPEEDAIRE Porting Block (4ZK41)
- ZING ZING Pneumatic Lockout, Red, 3 Size, 3-Way, 7632 (7632)
- Speedaire Pneumatic System Components