Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 3/8 In. NPT, 60 cfm, 150 psi
Mfr # 7D701
Zoro # G3149571
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard, Mounting Brackets, Pressure Gauge
- Pipe Size 3/8" NPT
- Max. Pressure 150 psi
- Bowl Size 3.5 oz.
- Overall Height 9 15/16 in
Product Information
- Brand Speedaire
- MFR # 7D701
- Zoro # G3149571
- UPC # 00194484316839
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/8" NPT |
Bowl Size | 3.5 oz. |
Overall Height | 9 15/16 in |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Width | 5 15/16 in |
Bowl Size - Air Treatment | 3.5 oz |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 60 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 3.5 oz, Lubricator Bowl Capacity 3.5 oz, Drain Type Manual, Overall Width 5 15/16 in, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Intermediate Duty, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4L470 Cogged V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (4L470)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPE2)
- ELESA Oil level sight glass, HCFE.12-3/8 (HCFE.)
- MIDWEST FASTENER 1/2" x 1" x 1" Zinc Plated Steel Machine Bushings 2PK (930607)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 250 psi (7D686)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZM01)
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 150 psi, Drain Type: Manual (7D705)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 250 psi (7D734)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 250 psi (7D744)
- SPEEDAIRE Hose Fitting, 3/8 In. ID, 3/8-18, (F)NPT (30E635)
- ARO Fltr, 1000Srs, Npt, F35111-300 (F35111-300)
- Speedaire Compressed Air Treatment