Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 3/8 In. NPT, 118 cfm, 250 psi
Mfr # 7D730
Zoro # G1641516
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting Brackets, Pressure Gauge
- Pipe Size 3/8" NPT
- Max. Pressure 250 psi
- Bowl Size 7.0 oz.
- Overall Height 11 15/16 in
Product Information
- Brand Speedaire
- MFR # 7D730
- Zoro # G1641516
- UPC # 00194484317126
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/8" NPT |
Bowl Size | 7.0 oz. |
Overall Height | 11 15/16 in |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Width | 6 13/16 in |
Bowl Size - Air Treatment | 7.0 oz |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 118 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 7 oz, Lubricator Bowl Capacity 7 oz, Drain Type Manual, Overall Width 6 13/16 in, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Standard Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/4 In (SF134)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X06X06)
- FESTO Filter Cartridge LFP-D-MAXI-40M-U (LFP-D-MAXI-40M-U)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZY05030-10-41-G)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 150 psi (7D743)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi (7D710)
- SPEEDAIRE FRL, 3/4 In. NPT, 100 cfm, 250 psi (7D746)
- SPEEDAIRE FRL, 3/4 In. NPT, 142 cfm, 250 psi (7D740)
- SPEEDAIRE FRL, 1/2 In. NPT, 154 cfm, 250 psi (7D738)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D721)
- ITW DEVILBISS ITW Devilbiss DEVDAD600 Tune Up Kit (DEVDAD600)
- Speedaire Compressed Air Treatment