Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 3/8 In. NPT, 118 cfm, 150 psi
Mfr # 7D729
Zoro # G1586541
original price:
$223.60
7% off
new price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard, Mounting Brackets, Pressure Gauge
- Pipe Size 3/8" NPT
- Max. Pressure 150 psi
- Bowl Size 7.0 oz.
- Overall Height 11 15/16 in
Product Information
- Brand Speedaire
- MFR # 7D729
- Zoro # G1586541
- UPC # 00194484317119
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/8" NPT |
Bowl Size | 7.0 oz. |
Overall Height | 11 15/16 in |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Width | 6 13/16 in |
Bowl Size - Air Treatment | 7.0 oz |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 118 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 7 oz, Lubricator Bowl Capacity 7 oz, Drain Type Manual, Overall Width 6 13/16 in, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Standard Duty, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Steel Bushed Bore Gearbelt Pulley, 26HH150 (26HH150)
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, NFPA Double Acting (5UYU9)
- THOMSON Pillow Block, 0.500 In Bore, 1.500 In L (SPB8OPN)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 20Teeth, RH, Bronze (GB1077A)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D695)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 150 psi (7D743)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 250 psi (7D728)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 250 psi (7D688)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi (7D716)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 150 psi (7D727)
- MILTON Lubricator Metal Bowl, 1/2" NPT (1030-8)
- Speedaire Compressed Air Treatment