Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 1/4 In. NPT, 60 cfm, 150 psi
Mfr # 7D699
Zoro # G2154162
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard, Mounting Brackets, Pressure Gauge
- Pipe Size 1/4" NPT
- Max. Pressure 150 psi
- Bowl Size 3.5 oz.
- Overall Height 9 15/16 in
Product Information
- Brand Speedaire
- MFR # 7D699
- Zoro # G2154162
- UPC # 00194484316815
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/4" NPT |
Bowl Size | 3.5 oz. |
Overall Height | 9 15/16 in |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 5 15/16 in |
Bowl Size - Air Treatment | 3.5 oz |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 60 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 3.5 oz, Lubricator Bowl Capacity 3.5 oz, Drain Type Manual, Overall Width 5 15/16 in, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Intermediate Duty, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-7/8-B)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 3/4 HP, T3B (056C17G15525)
- CRC Penetrating Solvent, Knock'er Loose, 11.5 oz Aerosol Can, 32 to 300 Degrees F, Red (03027)
- SUNEX Heavy Duty Flat Bottom Ram, 4 tons (5041B)
- SPEEDAIRE FRL, 3/8 In. NPT, 118 cfm, 250 psi (7D730)
- SPEEDAIRE FRL, 3/8 In. NPT, 118 cfm, 150 psi (7D741)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D722)
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 250 psi (7D706)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZM03)
- SPEEDAIRE Hose Barb, 3/8 In Barb, 3/8 In MNPT, Alum (30E644)
- GROZ Filter/Regulator, 1/4inNPT, 63 cfm, 145 psi (FRC149134-S)
- Speedaire Filter, Regulator, Lubricator