Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 1/4 In. NPT, 51 cfm, 250 psi
Mfr # 7D692
Zoro # G2446281
original price:
$149.39
12% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Brackets, Pressure Gauge, Sight Glass
- Pipe Size 1/4" NPT
- Max. Pressure 250 psi
- Bowl Size 2.2 oz.
- Overall Height 7 7/16 in
Product Information
- Brand Speedaire
- MFR # 7D692
- Zoro # G2446281
- UPC # 00194484316747
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/4" NPT |
Bowl Size | 2.2 oz. |
Overall Height | 7 7/16 in |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 6 7/16 in |
Bowl Size - Air Treatment | 2.2 oz |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 51 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 2.2 oz, Lubricator Bowl Capacity 2.2 oz, Drain Type Manual, Overall Width 6 7/16 in, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS BOWL ASSEMBLY FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (R432008289)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-300 RESALE (126062 SCM INS 300)
- MAIN FILTER Hydraulic Filter, replaces HP HYDRAULICS 539035010, Spin-On, 10 micron, Outside-In (MF0582195)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, Alum (CL-5-A)
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 250 psi (7D706)
- SPEEDAIRE FRL, 1/2 In. NPT, 154 cfm, 250 psi (7D738)
- SPEEDAIRE FRL, 3/8 In. NPT, 118 cfm, 150 psi (7D729)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D691)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi (7D710)
- SPEEDAIRE FRL, 3/4 In. NPT, 142 cfm, 250 psi (7D740)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-06-FLG0B)
- Speedaire Compressed Air Treatment