Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 1/4 In. NPT, 51 cfm, 250 psi
Mfr # 7D684
Zoro # G1020765
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Brackets, Pressure Gauge, Sight Glass
- Pipe Size 1/4" NPT
- Max. Pressure 250 psi
- Bowl Size 2.2 oz.
- Overall Height 8 3/4 in
Product Information
- Brand Speedaire
- MFR # 7D684
- Zoro # G1020765
- UPC # 00194484316662
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/4" NPT |
Bowl Size | 2.2 oz. |
Overall Height | 8 3/4 in |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 4 1/4 in |
Bowl Size - Air Treatment | 2.2 oz |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 51 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 2.2 oz, Lubricator Bowl Capacity 2.2 oz, Drain Type Manual, Overall Width 4 1/4 in, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 5TBS7, Return Line, 10 micron, Outside-In (MF0062295)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/2" (8S112)
- LEGRIS Miniature Flow Control, 8mm Tube, 1/4 In (7665 08 13)
- POWERFLITE 4L250 25" Outside Length, 1/2" Top Width, 1 Ribs (4L250-2)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 250 psi, Overall Height: 7.46" (7D698)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi (7D704)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D691)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi (7D710)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D713)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D685)
- COILHOSE PNEUMATICS 1/4" In-Line Preset Regulator 90 PSI (4214-90PS)
- Speedaire Filter, Regulator, Lubricator