Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 1/4 In. NPT, 51 cfm, 150 psi
Mfr # 7D695
Zoro # G3436291
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard, Mounting Brackets, Pressure Gauge
- Pipe Size 1/4" NPT
- Max. Pressure 150 psi
- Bowl Size 2.2 oz.
- Overall Height 7 7/16 in
Product Information
- Brand Speedaire
- MFR # 7D695
- Zoro # G3436291
- UPC # 00194484316778
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/4" NPT |
Bowl Size | 2.2 oz. |
Overall Height | 7 7/16 in |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 6 7/16 in |
Bowl Size - Air Treatment | 2.2 oz |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 51 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 2.2 oz, Lubricator Bowl Capacity 2.2 oz, Drain Type Manual, Overall Width 6 7/16 in, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7.5HP, 400-480V, Altivar 212 AC Drive (ATV212HU55N4)
- RMX INDUSTRIES Dino-Hide Hose Reel Hd Retractable 1/2 X 50 (BLBWLERHD1250R)
- AEROQUIP Fitting, Male Metric, Straight, 1/4, M18X1.5 (1A6EK4)
- SPEEDAIRE Hose Barb, 1/4 In Barb, 1/4 In MNPT, Alum (30E641)
- SPEEDAIRE FRL, 1/2 In. NPT, 154 cfm, 150 psi (7D737)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 150 psi (7D743)
- SPEEDAIRE Hose Barb, 3/8 In Barb, 3/8 In MNPT, Alum (30E644)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D701)
- SPEEDAIRE Hose Fitting, 1/4 In. ID, 1/4-18, (M)NPT (30E631)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D703)
- Speedaire Compressed Air Treatment