Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 1/2 In. NPT, 192 cfm, 250 psi
Mfr # 7D744
Zoro # G2167767
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Brackets, Pressure Gauge
- Pipe Size 1/2" NPT
- Max. Pressure 250 psi
- Bowl Size 7.0 oz.
- Overall Height 8 13/16 in
Product Information
- Brand Speedaire
- MFR # 7D744
- Zoro # G2167767
- UPC # 00194484317263
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/2" NPT |
Bowl Size | 7.0 oz. |
Overall Height | 8 13/16 in |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Width | 10 1/2 in |
Bowl Size - Air Treatment | 7.0 oz |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 192 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 7 oz, Lubricator Bowl Capacity 7 oz, Drain Type Manual, Overall Width 10 1/2 in, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Standard Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 30 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX300)
- ZORO SELECT Ground Joint Coupling Spud, 3/4 In, 450 F (CAM-GFS-3G)
- J.W. WINCO GN881-M16X1.5-200-MS-M Breather Valve Brass (881-M16X1.5-200-MS-M)
- KBC Ball Bearing, 25mm x 52mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6205-2RS KBC)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D683)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D713)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 150 psi (7D733)
- SPEEDAIRE FRL, 3/8 In. NPT, 118 cfm, 250 psi (7D730)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 250 psi (7D726)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 150 psi (7D731)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/2" (L354W)
- Speedaire Compressed Air Treatment