Shop All Cylinder Mounting Hardware
Speedaire
Foot Bracket, 32mm Bore
Mfr # NCG-L032
Zoro # G2082525
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 32 mm
- Mount Type Foot
- Material Anodized aluminum
- Fits 5TJF8 to 5TJH6
- Includes Screws
Product Information
- Brand Speedaire
- MFR # NCG-L032
- Zoro # G2082525
- UPC # 190735644461
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 32 mm |
Dimension A (In.) | 1.63 in |
Dimension B (In.) | 2.5 in |
Dimension C (In.) | 1.5 in |
For Bore Diameter | 32 mm |
Details
Mount Type | Foot |
Material | Anodized aluminum |
Fits | 5TJF8 to 5TJH6 |
Includes | Screws |
Item | Foot Bracket |
Series | NCG |
System of Measurement | Metric |
Compatible with Series | NCG |
Compatible with Brand | SMC |
Product Type | Foot Bracket |
Weight | 0.07 kg |
Body Material | Steel |
Description
Foot Bracket, Mount Type Foot, For Bore Diameter 32 mm, Body Material Steel, Compatible with Grainger Part Number 5TJF8, 5TJF9, 5TJG0, 5TJG1, 5TJG2, 5TJG3, 5TJG4, 5TJG5, 5TJG6, 5TJG7, 5TJG8, 5TJG9, 5TJH0, 5TJH1, 5TJH2, 5TJH3, 5TJH4, 5TJH5, 5TJH6, Compatible with Brand SMC, Compatible with Series NCG, Includes Screws, Product Type Foot Bracket, Weight 0.07 kg, Series NCG, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Stainless04MJ-02FP 90-SS (SS-2502-04-02-FG)
- FOSTER Auto Socket, 1/4\u0022 FPT, Brass (FM3003)
- DAYTON Jaw Coupling Hub, L110, Sintered Iron, 3/4" (29HY58)
- NATIONAL Small Bore Inch Seal, 471747 (471747)
- SPEEDAIRE Double Rear Clevis, 80mm Bore (D5080)
- SPEEDAIRE Rod Clevis Kit (6X482)
- SPEEDAIRE Clevis Bracket, For 4 In Bore, Alum (5VNY5)
- SPEEDAIRE Clevis Bracket, For 2-1/2, 3 In Bore, Alum (5VNY4)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-B54L)
- SPEEDAIRE PNP Switch, Dovetail (41H532)
- SPEEDAIRE Single Rear Clevis, 40mm Bore (NCG-C040)
- Speedaire Cylinder Mounting Hardware