Shop All Cylinder Mounting Hardware
Speedaire
Foot Bracket, 10mm Bore
Mfr # CJ-L016SUS
Zoro # G0643316
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 10 mm
- Mount Type Flange, Foot
- Material Stainless Steel
- Fits 5VHV9 to 5VHW6, 5VHZ5 to 5VJA2
- Dimension A (In.) 25 mm
Product Information
- Brand Speedaire
- MFR # CJ-L016SUS
- Zoro # G0643316
- UPC # 190735663387
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 10 mm |
Dimension A (In.) | 25 mm |
Dimension B (In.) | 42 mm |
Dimension C (In.) | 15 mm |
For Bore Diameter | 10 mm |
Details
Mount Type | Flange, Foot |
Material | Stainless Steel |
Fits | 5VHV9 to 5VHW6, 5VHZ5 to 5VJA2 |
Includes | Bracket |
Item | Foot Bracket |
Series | CJ5 |
Compatible with Brand | SMC |
System of Measurement | Metric |
Product Type | Foot Bracket |
Body Material | Stainless Steel |
Compatible with Series | CJ5 |
Description
Foot Bracket, Mount Type Flange, Foot, For Bore Diameter 10 mm, Body Material Stainless Steel, Compatible with Grainger Part Number 5VHV9, 5VHW0, 5VHW1, 5VHW2, 5VHW3, 5VHW4, 5VHW5, 5VHW6, 5VHZ5, 5VHZ6, 5VHZ7, 5VHZ8, 5VHZ9, 5VJA0, 5VJA1, 5VJA2, Compatible with Brand SMC, Compatible with Series CJ5, Includes Bracket, Product Type Foot Bracket, Series CJ5, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Sealing Ring O-3/8 (O-3/8)
- RULAND Coupling, Oldham Set Screw, Bore 1/4 In (OST16-4-A)
- DAYTON AC Gearmotor, 9.3 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE30)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame, 3450 Nameplate RPM (VEL11313)
- SPEEDAIRE Pivot Bracket, 3/4 to 1-1/4 In Bore (NCM-PC075)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Eye Brkt (5VLY5)
- SPEEDAIRE Autoswitch Band, 40mm Bore (BM2-040)
- SPEEDAIRE Side Lug Mount (1A254)
- SPEEDAIRE Rear Pivot Bracket, 20mm, 25mm Bore (CG-E020SUS)
- SPEEDAIRE Clevis Bracket, For 1-1/2, 2 In Bore, Alum (5VNY3)
- SCHLAGE COMMERCIAL Plate L283150 (L283150)
- Speedaire Pneumatic System Components