Shop All Cylinder Mounting Hardware
Speedaire
Foot Bracket, 1-1/4 In, 1-1/2 In Bore
Mfr # NCM-L150
Zoro # G3500235
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. (In.) 1 1/4 in, 1 1/2 in
- Mount Type Foot
- Material Plated steel
- Fits 5TGC4 to 5TGE7, 5TGG9 to 5TGH4, 5THE7 to 5THH0
Product Information
- Brand Speedaire
- MFR # NCM-L150
- Zoro # G3500235
- UPC # 190735643242
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/4 in, 1 1/2 in |
Dimension C (In.) | 1.75 in |
Dimension A (In.) | 2.52 in |
Dimension B (In.) | 1 in |
Overall Length | 2 1/2 in |
Overall Height | 1 1/2 in |
For Bore Diameter | 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Mount Type | Foot |
Material | Plated steel |
Fits | 5TGC4 to 5TGE7, 5TGG9 to 5TGH4, 5THE7 to 5THH0 |
Includes | Bracket |
Item | Foot Bracket |
Series | NCM |
Body Material | Stainless Steel |
System of Measurement | Inch |
Compatible with Series | NCM |
Product Type | Foot Bracket |
Weight | 0.01 lb |
Compatible with Brand | SMC |
Description
Foot Bracket, Mount Type Foot, For Bore Diameter 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in, Body Material Stainless Steel, Overall Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Polycarbonate Micro Filter, 1/2" NPT (1020)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRh250-14- 175 SST)
- FESTO Suction Cup VAS-40-1/4-NBR (VAS-40-1/4-NBR)
- BOSTON 2-1/2" ID x 10 ft Chemical Hose GN (H052340GN-10-SSCE)
- SPEEDAIRE Foot Bracket, 32mm Bore (NCG-L032)
- SPEEDAIRE Jam Nut, 2 In Bore (JM-05)
- SPEEDAIRE Single Rear Clevis, 50mm Bore (C5050)
- SPEEDAIRE Foot Bracket, Fits 3/4 In. Bore Cylinders (5VKW5)
- SPEEDAIRE Rod Clevis with Pin, 1-1/16 In., Aluminum (5VKW2)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin, Thread Size (In.): #10-32 (5VKW8)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY6)
- Speedaire Pneumatic System Components