Shop All Filters & Regulators
Speedaire
Filter/Regulator, 80 cfm, 250psi
Mfr # 4ZK84
Zoro # G1648726
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8 in NPT
- Filter Rating - Air Treatment 40 micron
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 80 cfm
- Adjustment Range - Air Treatment 5 to 150 psi
Product Information
- Brand Speedaire
- MFR # 4ZK84
- Zoro # G1648726
- UPC # 190735630921
- Country of Origin China
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 3/8 in NPT |
Size - Air Treatment | Compact |
Bowl Size - Air Treatment | 2.2 oz |
Overall Width | 2 in |
Bowl Size | 2.2 oz. |
Overall Height | 8.72 in |
Pipe Size | 3/8" NPT |
Gauge Port Size | 1/8 in PTF |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter-Regulator, Filter Bowl Material Metal with Sight Gauge, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 80 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Zinc, Overall Width 2 in, Series Compact, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 2240-8M-30 (2240-8M-30)
- CONTINENTAL V-belt, 120 in L, 1/2 in W Top, Rubber (841200)
- CARLISLE R3VX950-3 Power-Wedge Cog-Band (R3VX950-3)
- SPEEDAIRE Adapter, Pipe (4ZK40)
- SPEEDAIRE Filter/Regulator, 1/4in NPT, oil removal (4ZK81)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK94)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK92)
- SPEEDAIRE Filter/Regulator, 1/2 in FNPT Connection (B764W3)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK83)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK96)
- NUMATICS Filter Regulator, PC Bowl, 1/4 in, 1.24 lb (8652APBP2FA00HN)
- Speedaire Compressed Air Treatment