Shop All Filters & Regulators
Speedaire
Filter/Regulator, 80 cfm, 150psi
Mfr # 4ZK83
Zoro # G3003472
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4 in NPT
- Filter Rating - Air Treatment 40 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 80 cfm
- Adjustment Range - Air Treatment 5 to 150 psi
Product Information
- Brand Speedaire
- MFR # 4ZK83
- Zoro # G3003472
- UPC # 190735630914
- Country of Origin China
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/4 in NPT |
Size - Air Treatment | Compact |
Bowl Size - Air Treatment | 2.2 oz |
Gauge Port Size | 1/8 in PTF |
Overall Height | 8.72 in |
Bowl Size | 2.2 oz. |
Overall Width | 2 in |
Pipe Size | 1/4" NPT |
Pressure Gauge Port Size | 1/8 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Filter-Regulator, Filter Bowl Material Polycarbonate with Guard, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 80 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Zinc, Overall Width 2 in, Series Compact, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5 Frame, 230/460V AC Voltage, 3,540 Nameplate RPM (36VF02)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X16X16SS)
- SKF Single Row Ball Brgs (6307-Z/C3)
- COILHOSE PNEUMATICS Regulator Tamperproof 0-60PSI 1/4" (CO 8802KL)
- SPEEDAIRE Filter/Regulator, 120 cfm, 150psi (4ZK91)
- SPEEDAIRE Filter Regulator, 1/4 in NPT, 14 cfm, 5 micron, 5 psi to 125 psi, 150 psi Max Op Pressure (4ZK76)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK84)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK86)
- SPEEDAIRE Filter/Regulator, 120 cfm, 250psi (4ZK90)
- SPEEDAIRE Filter/Regulator, 1/4in NPT w/Brass Body (4ZK77)
- FESTO Filter Regulator LFR-1/4-D-5M-MINI-NPT (LFR-1/4-D-5M-MINI-NPT)
- Speedaire Filters & Regulators