Shop All Filters & Regulators
Speedaire
Filter/Regulator, 1/8in NPT, 150 psi
Mfr # 4ZK74
Zoro # G0905606
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/8 in NPT
- Filter Rating - Air Treatment 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 13 cfm
- Adjustment Range - Air Treatment 5 to 125 psi
Product Information
- Brand Speedaire
- MFR # 4ZK74
- Zoro # G0905606
- UPC # 190735630822
- Country of Origin China
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/8 in NPT |
Size - Air Treatment | Subcompact |
Bowl Size - Air Treatment | 1.0 oz |
Gauge Port Size | 1/8 in PTF |
Pipe Size | 1/8" NPT |
Overall Height | 6.57 in |
Bowl Size | 1.0 oz. |
Size | Miniature |
Overall Width | 1 5/8 in |
Air Outlet Size | 1/8 in |
Pressure Gauge Port Size | 1/8 in |
Air Inlet Size | 1/8 in |
Details
Description
Filter-Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Flow Rate 13 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Zinc, Overall Width 1 5/8 in, Series Miniature, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56C Frame (1K080)
- DAYTON Motor, 1/3 HP, Yoke (6K410)
- GATES Tri-Power Belts, AX62 (AX62)
- PIX Belt, BX Cogged, 21/32 x 29 in. OC (BX26)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK82)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK84)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK85)
- SPEEDAIRE Filter/Regulator, 1/4in NPT, 150 psi (4ZK75)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK96)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK86)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 3/8" (B753GW)
- Speedaire Compressed Air Treatment