Shop All Filters & Regulators
Speedaire
Filter/Regulator, 120 cfm, 150psi
Mfr # 4ZK91
Zoro # G2232325
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2 in NPT
- Filter Rating - Air Treatment 40 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 120 cfm
- Adjustment Range - Air Treatment 5 to 150 psi
Product Information
- Brand Speedaire
- MFR # 4ZK91
- Zoro # G2232325
- UPC # 190735630990
- Country of Origin China
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Size - Air Treatment | Intermediate |
Bowl Size - Air Treatment | 3.5 oz |
Overall Height | 9.95 in |
Bowl Size | 3.5 oz. |
Gauge Port Size | 1/4 in PTF |
Pipe Size | 1/2" NPT |
Overall Width | 2 11/16 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Description
Filter-Regulator, Filter Bowl Material Polycarbonate with Guard, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 120 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 11/16 in, Series Intermediate Duty, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3/4 In, SS (2C-075-S)
- SKF SKF-5306, Double Row Ball Brgs, 5306 (5306)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JN, Neoprene (6JN)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P551551, Suction, 10 micron (ZX-P551551)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK82)
- SPEEDAIRE Filter/Regulator, 120 cfm, 250psi (4ZK90)
- SPEEDAIRE Filter/Regulator, 120 cfm, 250psi (4ZK88)
- SPEEDAIRE Filter/Regulator, 120 cfm, 150psi (4ZK93)
- SPEEDAIRE Filter/Regulator, 1/4in NPT w/Brass Body (4ZK77)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK98)
- FESTO Filter Regulator LFR-1/4-D-7-MINI (LFR-1/4-D-7-MINI)
- Speedaire Filters & Regulators