Shop All Filters & Regulators
Speedaire
Filter/Regulator, 1/2 in FNPT Connection
Mfr # B754FW5
Zoro # G500451446
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2 in FNPT
- Max. Incoming Pressure - Air Treatment 175 psi
- Max. Flow - Air Treatment 100 scfm
- Adjustment Range - Air Treatment 5 to 125 psi
- Bowl Material - Air Treatment Aluminum
Product Information
- Brand Speedaire
- MFR # B754FW5
- Zoro # G500451446
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/2 in FNPT |
Bowl Size - Air Treatment | 6 oz |
Overall Width | 2 1/4 in |
Overall Height | 3 in |
Air Inlet Size | 1/2 in |
Pressure Gauge Port Size | 1/4 in |
Overall Depth | 2 1/4 in |
Air Outlet Size | 1/2 in |
Description
Filter-Regulator, Filter Bowl Material Aluminum, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 100 cfm, Filter Type Particulate, Maximum Operating Pressure 175 psi, Drain Type Automatic, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 1/4 in, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility 25AM32, Duty Rating Light Duty, Filter Bowl Capacity 6 fl oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (216-259)
- DIXON King Combo ST Nipple, 1-1/2", NPT 2" (STC2025)
- SUPCO Multi Type B Belt, B138 (B138)
- MAIN FILTER WIX D07510GAV Replacement/Interchange Hydraulic Filter (MF0092075)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK86)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK85)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK82)
- SPEEDAIRE Filter Regulator, 1/4 in NPT, 14 cfm, 5 micron, 5 psi to 125 psi, 150 psi Max Op Pressure (4ZK76)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK94)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK99)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Flow - Air Treatment: 250 cfm (B28-03-FK00B)
- Speedaire Compressed Air Treatment