Shop All Filters & Regulators
Speedaire
Filter/Regulator, 11.93 In. H, 3.15 In. W
Mfr # 4ZK98
Zoro # G1512077
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/4 in NPT
- Filter Rating - Air Treatment 40 micron
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 212 cfm
- Adjustment Range - Air Treatment 5 to 150 psi
Product Information
- Brand Speedaire
- MFR # 4ZK98
- Zoro # G1512077
- UPC # 190735631065
- Country of Origin China
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 3/4 in NPT |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 7.0 oz |
Bowl Size | 7.0 oz. |
Pipe Size | 3/4" NPT |
Size | Standard |
Overall Height | 11.93 in |
Gauge Port Size | 1/4 in PTF |
Overall Width | 3 1/8 in |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Pressure Gauge Port Size | 1/4 in |
Description
Filter-Regulator, Filter Bowl Material Metal with Sight Gauge, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 212 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 3 1/8 in, Series Standard Duty, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Gun, 10,000 psi, Pistol (1882)
- TERRE PRODUCTS V-Groove Drive Pulley - 6'' Dia. - 5/8'' Bore - Die Cast (5160058)
- RULAND Urethane Spider, Tq 410 In-Lbs, JC36/MJC57 (JD36/57-98R)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame (5K192)
- SPEEDAIRE Filter/Regulator, 1/2 in FNPT Connection (B764W3)
- SPEEDAIRE Filter/Regulator, 1/4in NPT, 150 psi (4ZK75)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZL01)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK82)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK86)
- SPEEDAIRE Filter/Regulator, 12.90 In. H, 7.48 In. W (4ZK78)
- INTERSTATE PNEUMATICS 1/4 Inch Filter / Regulator Combo - Poly Bowl (WB1330)
- Speedaire Filters & Regulators