Shop All Filters & Regulators
Speedaire
Filter/Regulator, 11.93 In. H, 3.15 In. W
Mfr # 4ZK95
Zoro # G2238792
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8 in NPT
- Filter Rating - Air Treatment 40 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 163 cfm
- Adjustment Range - Air Treatment 5 to 150 psi
Product Information
- Brand Speedaire
- MFR # 4ZK95
- Zoro # G2238792
- UPC # 190735631034
- Country of Origin China
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 3/8 in NPT |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 7.0 oz |
Pipe Size | 3/8" NPT |
Bowl Size | 7.0 oz. |
Gauge Port Size | 1/4 in PTF |
Overall Height | 11.93 in |
Overall Width | 3 1/8 in |
Size | Standard |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Description
Filter-Regulator, Filter Bowl Material Polycarbonate with Guard, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 163 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 3 1/8 in, Series Standard Duty, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 18mm, Steel (MCL-18-F)
- KOYO Small Ball Bearings 9-30Mm (EE11/2ZZ)
- 3M Green Corps Cutting/Grinding Wheel, 7inx (92317)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- SPEEDAIRE Filter/Regulator, 120 cfm, 150psi (4ZK93)
- SPEEDAIRE Filter/Regulator, 120 cfm, 250psi (4ZK88)
- SPEEDAIRE Filter/Regulator, 12.90 In. H, 7.48 In. W (4ZK79)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK99)
- SPEEDAIRE Filter/Regulator, 12.90 In. H, 7.48 In. W (4ZK78)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK97)
- WATTS 14In 0125Psi Npt Pneumatic FilterRegulator (B11-02MDV)
- Speedaire Filters & Regulators