Shop All Pneumatic Modular FRL Accessories
Speedaire
Filter Mount Set, for GX0010-038-XG, 4x2x2
Mfr # 35GM64
Zoro # G9355464
original price:
$151.81
10% off
new price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits GX0010-038-X-G
- Type General Purpose
- Length (In.) 4 in
- Height (In.) 2 in
- Material Galvanized Steel
Product Information
- Brand Speedaire
- MFR # 35GM64
- Zoro # G9355464
- UPC # 190735617175
- Country of Origin Turkey
- Category Pneumatic Modular FRL Accessories
Dimensions
Length (In.) | 4 in |
Height (In.) | 2 in |
Width (In.) | 2 in |
Overall Width | 2 in |
Overall Height | 2 in |
Overall Length | 4 in |
Details
Item | Filter Wall Mount Set |
Fits | GX0010-038-X-G |
Type | General Purpose |
Material | Galvanized Steel |
For Use with Model Number | GX0010-038-X-G |
Series | WMD |
For Use With Model Number | GX0010-038-X-G |
Body Material | Steel |
Compatible with Manufacturer Part Number | GX0010-038-X-G |
Modular Connection | Modular Connection |
Compatible with Series | GT, GX, MS |
Compatible Grainger Part Number | 35GK49, 35GK50, 35GK51, 35GK52, 35GK53, 35GK54, 35GK55, 35GK56, 35GK57, 35GK58, 35GK59, 35GK60, 35GK61, 35GK62, 35GK63, 35GK64, 35GK65, 35GK66, 35GK67, 35GK68, 35GK69, 35GK70, 35GK71, 35GK72, 35GK73, 35GK74, 35GK75, 35GK76, 35GK77, 35GK78, 35GK79, 35GK80, 35GK81, 35GK82, 35GK83, 35GK84, 35GK85, 35GK86, 35GK87, 35GK88, 35GK89, 35GK90, 35GK91, 35GK92, 35GM84, 35GM85, 35GM86, 35GM87, 35GM88, 35GM89, 35GM90, 35GM91, 35GM92, 35GM93, 35GM94, 35GM95, 35GM96, 35GM97, 35GM98, 35GM99, 35GN01, 35GN02, 35GN03, 35GN04, 35GN05, 35GN06, 35GN07, 35GN08, 35GN18, 35GN19, 35GN20, 35GN21, 35GN22, 35GN23, 35GN24, 35GN25, 35GN26, 35GN27, 35GN28, 35GN29, 35GN30, 35GN31, 35GN32, 35GN33, 35GN34, 35GN35, 35GN36, 35GN37, 4GNN4, 4GNN5, 4GNN6, 4GNN7, 4GNN8, 4GNN9, 4GNP1, 4GNP2, 4GNP3, 4GNP4, 4GNP5, 4GNP6, 4GNW6, 4GNW7, 4GNW8, 4GNW9, 4GNX1, 4GNX2, 4GNX3, 4GNX4, 4GNX5, 4GNX6, 4GNX7, 4GNX8 |
Description
Filter Wall Mount Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK 8Pk 100Ct Gp L30 Wiper (05800)
- VIAIR Stainless Steel Braided PTFE Leader Hose (92789)
- COILHOSE PNEUMATICS Flexeel Hose 1/4" ID x 50' 1/4" MPT Transparent Blue (CO PFE40504T)
- ARO Shuttle Valve, 1/8 in NPT (SV10-C)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm (4ZL45)
- SPEEDAIRE Air Regulator, 3/8 In NPT, 208 cfm, 300 psi (4ZM21)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 150 psi, Overall Width: 2.68 in (4ZL34)
- SPEEDAIRE Nut, Panel Mount (4ZK49)
- SPEEDAIRE Cover, Tamper Resistant (5ZL34)
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 15 cfm, 400 psi (4ZM05)
- SMC Spacer With Bracket, Long Type (Y300T-1-D)
- Speedaire Pneumatic Modular FRL Accessories