Shop All Air Guns
Speedaire
Ergonomic Air Gun, 1/2" Extension
Mfr # 52CF80
Zoro # G7717687
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Zinc
- Application Industrial Cleaning and Drying
- Outlet Size 1/8 in (F)NPT
- Includes Steel Tip
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 3 1/2 in |
Extension Size | 1/2 in |
Nozzle Length | 3/4 in |
Overall Width | 1 3/4 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/8 in |
Description
Air Gun, Thumb-Button, Number of Nozzles Included 1, Nozzle Length 3/4 in, Nozzle Tip Material Steel, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Standard Non-Safety, Air Flow Pattern Focused, Sound Level 89 dB, OSHA Pressure Compliant No, Output Thrust 0.7 lbf, Body Material Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 5-3/4 (MHSTK92)
- RIDGID Sewer Rod 5 ft. (A-2475)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L613)
- KNIPEX Screwdriver Sets, WITTRON 7 pc Slotted A (9T 89342)
- SPEEDAIRE Pistol Grip Air Gun Kit with Extension (52KD70)
- SPEEDAIRE Air Gun, Short Leaver, 18" Extension Size (458J45)
- SPEEDAIRE Pistol Grip Air Gun (2TEH9)
- SPEEDAIRE Thumb Lever Air Gun with Extension (52CF64)
- SPEEDAIRE Pistol Grip Air Gun, 4" Extension (52KD65)
- SPEEDAIRE Thumb Lever Inflator Tool (2GWP2)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (75LJ024NN)
- Speedaire Air Guns