Shop All Engravers
Speedaire
Engraving Pen, 1 CFM
Mfr # 21AC06
Zoro # G7550995
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty General
- Blows per Minute 3,400
- CFM @ Full Load 1 cfm
- Tool Length 6 3/4 in
- Overall Length 6 3/4 in
Product Information
Dimensions
Tool Length | 6 3/4 in |
Overall Length | 6 3/4 in |
Min. Hose Size | 5/16 in |
Hose Length | 59 in |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 3/8 in |
Details
Item | Engraving Pen |
Duty | General |
Blows per Minute | 3,400 |
CFM @ Full Load | 1 cfm |
Required Pressure | 90 psi |
Air Inlet | 1/4 in NPT |
Housing | Plastic |
Features | Cushion Finger Grip for Comfort, Fine-Point Stylus for Engraving |
Product Type | Engraving Pen |
Maximum Strokes per Minute | 3,400 stroke/min |
Air Inlet Gender | Male |
Average Flow Rate | 1 cfm |
Air Inlet Type | NPT |
Air Consumption | 1 cfm |
Description
Engraving Pen, Product Type Engraving Pen, Duty General, Maximum Strokes per Minute 3,400 stroke/min, Required Pressure 90 psi, Air Consumption 1 cfm, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Tool Length 6 3/4 in, Hose Length 59 in, Air Inlet Gender Male, Average Flow Rate 1 cfm, Features Cushion Finger Grip for Comfort, Fine-Point Stylus for Engraving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS M3 x 0.5mm H.S.S. Metric Bottom Hand Taps (123481)
- PROTO 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (J5427MH)
- WIHA Nut Driver, 10.0mm, Solid, Ergo, 5 in. (34126)
- EZRED MONSTER SCRAPER 4" (EZMS400)
- DAYTON Replacement Carbide Engraver Bit, 2 Pcs (36K009)
- WEN Wen 2305563 9 in. 7200 Rpm 120V Corded Electric Engraver Kit (2305563)
- GENERAL TOOLS General Tools 505 Battery-Powered Precision Engraver (505)
- DAYTON Engraver, 3300 SPM, 6 In. L (12T033)
- PROSKIT Electric Engraver AC120V, 60Hz (PT-5203A)
- INGERSOLL-RAND Marking Pen, Industrial, 90 psi, 1/4in. NPT (8315)
- MIDWEST Measure/Mark Scribe, 1/8"-1" Depth (MWT-A2)
- Speedaire Engravers