Shop All Cylinder Mounting Hardware
Speedaire
End Mount Pivot, 2 In Bore
Mfr # NCG-PC050
Zoro # G1408924
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. (In.) 2 in
- Mount Type Pivot Bracket
- Material Plated steel
- Fits 5THH1 to 5THJ2
Product Information
- Brand Speedaire
- MFR # NCG-PC050
- Zoro # G1408924
- UPC # 190735643426
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 2 in |
Dimension C (In.) | 0.9 in |
Dimension A (In.) | 1.75 in |
Dimension B (In.) | 1.5 in |
Overall Width | 3/4 in |
For Bore Diameter | 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in |
Overall Height | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Mount Type | Pivot Bracket |
Material | Plated steel |
Fits | 5THH1 to 5THJ2 |
Item | End Mount Pivot |
Includes | Pivot Pin, Retaining Rings |
Series | NCM |
Compatible with Brand | SMC |
Mount Location | Rear |
Body Material | Steel |
Weight | 0.4 lb |
System of Measurement | Inch |
Compatible with Series | NCM |
Product Type | End Mount Pivot Bracket |
Description
End Mount Pivot, Mount Type Pivot Bracket, Mount Location Rear, For Bore Diameter 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in, Body Material Steel, Overall Width 3/4 in, Compatible with Grainger Part Number 5THH1, 5THH2, 5THH3, 5THH4, 5THH5, 5THH6, 5THH7, 5THH8, 5THH9, 5THJ0, 5THJ1, 5THJ2, Overall Height 1 3/4 in, Compatible with Brand SMC, Compatible with Series NCM, Includes Pivot Pin, Retaining Rings, Product Type End Mount Pivot Bracket, Weight 0.4 lb, Series NCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 7EZX10, 10 micron, Outside-In (MF0066006)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- CONTINENTAL 1/2" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (3ATL7)
- MAXIM Hyd Cylinder, 2 In Bore, 20 In Stroke (288-315)
- SPEEDAIRE Coupler, Self Aligning (1A315)
- SPEEDAIRE Single Rear Clevis, 50mm Bore (C5050)
- SPEEDAIRE Coupler, Self Aligning (1A314)
- SPEEDAIRE Nose Thread Nut, 3/4, 7/8, 1-1/16 In Bore (JM-08)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLX8)
- SPEEDAIRE Clevis Bracket, For 1-1/2, 2 In Bore, Alum (5VNY3)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 2-1/2 - 3 In (5VNW7)
- Speedaire Pneumatic System Components