Shop All Oil Removal Filters
Speedaire
Element, Pre-Filter, 5 Microns, 353 CFM
Mfr # 4GPH5
Zoro # G0713343
original price:
$160.77
9% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- For Removal Of Particles
- Microns 5
- Flow Rate 353 cfm
- Media Type - Air Treatment Microglass
Product Information
- Brand Speedaire
- MFR # 4GPH5
- Zoro # G0713343
- UPC # 190735627686
- Country of Origin Turkey
- Category Oil Removal Filters
Details
Filter Rating - Air Treatment | 5 micron |
For Removal Of | Particles |
Microns | 5 |
Item - Air Filter Elements | Pre-Filter Element |
Flow Rate | 353 cfm |
Media Type - Air Treatment | Microglass |
For Use with Stock Number | 35GN66, 4GNU1, 4GPA3 |
Media Type | Nanopor Microglass |
Max. Temp. (F) | 176 |
Item | Pre-Filter Element |
Type | Compressed Air |
Filter Rating | 5 micron |
Maximum Flow Rate | 353 cfm |
Filter Type | Particulate |
Series | EF |
For Substance Type | Air |
Standards | ISO 8573 |
Filter Element Material | Microglass |
Description
Pre-Filter Element, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN66, 4GNU1, 4GPA3, For Substance Type Air, Maximum Flow Rate 353 cfm, Series EF, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- SMC Flow Control Valve, 6mm Tube, 1/8 In (AS2211F-01-06SD)
- KIPP Shim Ring DIN988, D1=26, D2=37, H=0, 1, Steel Bright (K1151.2637010)
- SKF SKF 6208/C3, Single Row Ball Bearings (6208/C3)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 30 CFM (4GPE4)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 147 CFM (4GPG2)
- SPEEDAIRE Element, General Purpose, 1 Micron, 500 CFM (4GPJ1)
- SPEEDAIRE Element, Activated Carbon, 147 CFM (4GPG1)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNP9)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX6)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNR7)
- Speedaire Pneumatic System Components