Shop All Oil Removal Filters
Speedaire
Element, General Purpose, 1 Micron, 294 CFM
Mfr # 4GPH2
Zoro # G0806547
original price:
$125.80
10% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 1 micron
- For Removal Of Oil, Oil Vapor, Particles, Water
- Media Type Nanopor Microglass
- Microns 1
- Media Type - Air Treatment Microglass
Product Information
- Brand Speedaire
- MFR # 4GPH2
- Zoro # G0806547
- UPC # 190735627655
- Country of Origin Turkey
- Category Oil Removal Filters
Details
Filter Rating - Air Treatment | 1 micron |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Media Type | Nanopor Microglass |
Microns | 1 |
Media Type - Air Treatment | Microglass |
Max. Temp. (F) | 176 |
Flow Rate | 294 cfm |
Item | Compressed Air Filter Element |
Item - Air Filter Elements | General Purpose Filter Element |
For Use with Stock Number | 35GN63, 4GNT7, 4GNZ9 |
Type | Compressed Air |
Filter Rating | 1 micron |
Series | EF |
Maximum Flow Rate | 294 cfm |
Filter Element Material | Microglass |
Standards | ISO 8573 |
Filter Type | Coalescing |
For Fluid Type | Oil, Water |
For Substance Type | Air |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN63, 4GNT7, 4GNZ9, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 294 cfm, Series EF, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt Sheave, 1.9 lb, Cast Iron (AK46H)
- MARATHON MOTORS Vector Motor, 4.5 lb-ft, 1.5 HP, 230/460 V (145THTR5329)
- SUPCO Molded Cogged V Belt, BX54 (BX54)
- HANSEN Dust Cap, 3/8", Push On, Vinyl (PPDC3HK)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPE6)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX6)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 117 CFM (4GPF7)
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W (4GPA8)
- SPEEDAIRE Filter Oil Removal, 1/2in NPT, 61 cfm (AF-050Y)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 88 cfm (4GNY3)
- SMC Filter Element, 10 Microns, 20 SCFM, PK10 (ZFC-EL-3)
- Speedaire Oil Removal Filters