Shop All Oil Removal Filters
Speedaire
Element, General Purpose, 1 Micron, 15 CFM
Mfr # 4GPE1
Zoro # G3309162
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 1 micron
- For Removal Of Oil, Oil Vapor, Particles, Water
- Flow Rate 15 cfm
- Media Type Nanopor Microglass
- Type Compressed Air
Product Information
- Brand Speedaire
- MFR # 4GPE1
- Zoro # G3309162
- UPC # 190735627372
- Country of Origin Turkey
- Category Oil Removal Filters
Details
Filter Rating - Air Treatment | 1 micron |
For Removal Of | Oil, Oil Vapor, Particles, Water |
Flow Rate | 15 cfm |
Media Type | Nanopor Microglass |
Item | Compressed Air Filter Element |
Type | Compressed Air |
Max. Temp. (F) | 176 |
Item - Air Filter Elements | General Purpose Filter Element |
Microns | 1 |
For Use with Stock Number | 35GN24, 4GNN6, 4GNW8 |
Media Type - Air Treatment | Microglass |
Filter Rating | 1 micron |
Filter Element Material | Microglass |
Standards | ISO 8573 |
For Fluid Type | Oil, Water |
For Substance Type | Air |
Filter Type | Coalescing |
Maximum Flow Rate | 15 cfm |
Series | EF |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN24, 4GNN6, 4GNW8, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 15 cfm, Series EF, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-12-10-P-A (DSNU-12-10-P-A)
- PLEWS Kit Grease Accessory 7 Pc (05-060)
- GATES MegaCrimp Couplings (6G-6FJX)
- GATES PowerGrip GT3 Belts - 2M and 3M, 183-3MGT-09 (183-3MGT-09)
- SPEEDAIRE Element, Activated Carbon, 15 CFM (4GPD8)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 58 cfm (4GNX8)
- SPEEDAIRE Filter Oil Removal, 1/2in NPT, 61 cfm (AF-050Y)
- SPEEDAIRE Filter, 1-1/2 in. NPT, 294 cfm (35GN63)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPE2)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPF5)
- INGERSOLL-RAND General Purpose Filter, 1/2in. NPT, 22 cfm (FA40IG)
- Speedaire Pneumatic System Components