Shop All Oil Removal Filters
Speedaire
Element, Activated Carbon, 30 CFM
Mfr # 4GPE3
Zoro # G1274673
original price:
$70.14
8% off
new price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Oil Odor, Oil Vapor
- Media Type Nanopor Microglass
- Microns 0.01
- Type Compressed Air
Product Information
- Brand Speedaire
- MFR # 4GPE3
- Zoro # G1274673
- UPC # 190735627396
- Country of Origin Turkey
- Category Oil Removal Filters
Details
Filter Rating - Air Treatment | 0.01 micron |
For Removal Of | Oil Odor, Oil Vapor |
Item - Air Filter Elements | Carbon Filter Element |
Media Type | Nanopor Microglass |
Microns | 0.01 |
Type | Compressed Air |
Media Type - Air Treatment | Microglass |
Flow Rate | 30 cfm |
Item | Activated Carbon Filter Element |
For Use with Stock Number | 35GN26, 35GN30, 4GNN8, 4GNX1 |
Max. Temp. (F) | 77 |
Filter Rating | 0.01 micron |
For Fluid Type | Oil |
Filter Element Material | Microglass |
Series | EF |
For Substance Type | Air |
Maximum Flow Rate | 30 cfm |
Filter Type | Activated Carbon |
Standards | ISO 8573 |
Description
Activated Carbon Filter Element, Filter Type Activated Carbon, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN26, 35GN30, 4GNN8, 4GNX1, For Fluid Type Oil, For Substance Type Air, Maximum Flow Rate 30 cfm, Series EF, Standards ISO 8573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Pressure Switch (46818555)
- COILHOSE PNEUMATICS Flexeel Lead-In 1/4" ID x 18" 1/4" Ball Swivel (FP0418BS)
- SMITH BEARING Track Roller, Stud, Roller Dia. 5 In. (PCR-5)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9100FKP8H, Pressure Line, 3 micron, Outside-In (MF0059136)
- SPEEDAIRE Element, General Purpose, 1 Micron, 147 CFM (4GPG3)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNP9)
- SPEEDAIRE Element, Activated Carbon, 147 CFM (4GPG1)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX7)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 117 CFM (4GPF7)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNX9)
- SOLBERG Pneumatic Oil Filter, 5 In. MNPT, 800 cfm (HDL-PSG474/2-500)
- Speedaire Oil Removal Filters