Shop All Stationary Electric Air Compressors
Speedaire
Electric Air Compressor, 2 Stage, 34.8 cfm
Mfr # 1WD88
Zoro # G3161392
product price: $8,080.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,080.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3
- HP 10 HP
- Voltage 230/460V
- Tank Type Horizontal
Product Information
- Brand Speedaire
- MFR # 1WD88
- Zoro # G3161392
- UPC # 190735604335
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 52-51/64" |
Overall Length | 71.39 in |
Tank Size - Air Compressor | 120 gal |
Overall Width | 26 in |
Outlet Size | 3/4 in |
Inlet Size | 3/4 in |
Air Tank Size | 120 gal |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 34.8 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 240V AC, 480V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4, Steel (30E740)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF28811, 10 micron, Outside-In (MF0065999)
- D&D 107" Outside Length, 1/2" Top Width, 1 Ribs (AX105)
- DAYTON Motor Brush Set, 5/16 In L, 9/16 In W, Pk2 (6YHY5)
- SPEEDAIRE Elec. Air Compressor, Duplex, 10HP, 72CFM (35WC64)
- SPEEDAIRE Air Compressor (AG2-SM14-08G)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME97)
- SPEEDAIRE Air Compressor 20 Gallon (C201G)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z696)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC41)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340L5-V-230/3)
- Speedaire Air Compressors