Shop All Stationary Electric Air Compressors
Speedaire
Electric Air Compressor, 1 Stage
Mfr # 4ME98
Zoro # G0265307
product price: $1,965.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,965.99
Free 30-Day Returns
Key Features
- Tank Size 60 gal.
- Phase 3
- HP 5 HP
- Voltage 208 to 240/480V
- Tank Type Vertical
Product Information
- Brand Speedaire
- MFR # 4ME98
- Zoro # G0265307
- UPC # 190735629253
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 60 gal. |
Overall Height | 71" |
Overall Length | 23 in |
Overall Width | 31 in |
Tank Size - Air Compressor | 60 gal |
Outlet Size | 3/4 in |
Inlet Size | 3/4 in |
Air Tank Size | 60 gal |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 1, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 14.2 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 60 gal, Input Voltage 208-240V AC, 480V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4/3V1250 Banded V-Belt, 125-5/8" Outside Length, 1-1/2" Top Width, 4 Ribs (11X965)
- BESSEY Cross Bar, 13/16" For PVH3813 Bearing HTR (PVH 13/16)
- MARATHON 1.50 Hp General Purpose Motor, 3 Phase, 3600 Rpm, D394A (D394A)
- FASCO HVAC Motor, 1/40-1/50-1/80 HP, 115V, CCW/LE (D128)
- SPEEDAIRE Electric Air Compressor, 1 HP (3JR83)
- SPEEDAIRE Elec. Air Compressor, Duplex, 7.5HP, 49CFM (35WC63)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 15HP, 50CFM (35WC56)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC84)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 34.8 cfm (1WD88)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 3 Phase (54JK65)
- SPEEDAIRE Air Compressor 25 Gallon (C251G)
- Speedaire Air Compressors