Shop All Stationary Electric Air Compressors
Speedaire
Electric Air Compressor, 1 Stage
Mfr # 4ME97
Zoro # G2618183
product price: $1,613.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,613.99
Free 30-Day Returns
Key Features
- Tank Size 60 gal.
- Phase 1
- HP 5 HP
- Voltage 230V
- Tank Type Vertical
Product Information
- Brand Speedaire
- MFR # 4ME97
- Zoro # G2618183
- UPC # 190735629246
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 60 gal. |
Overall Height | 71" |
Overall Length | 23 in |
Tank Size - Air Compressor | 60 gal |
Overall Width | 31 in |
Inlet Size | 3/4 in |
Air Tank Size | 60 gal |
Outlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 1, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 14.2 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 60 gal, Input Voltage 230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- GATES Multi-Speed Belts, 1626V304 (1626V304)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 71:1 (F862B-71K-B5-M1)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 ROLLER LINK)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC42)
- SPEEDAIRE Elec. Air Compressor, Duplex, 5HP, 32.8CFM (35WC61)
- SPEEDAIRE Elec. Air Compressor, Duplex, 15HP, 100CFM (35WC65)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 23.5 cfm (1WD86)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME98)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC50)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340L5-V-200/3)
- Speedaire Air Compressors