Shop All Portable Electric Air Compressors
Speedaire
Electric Air Compressor, 1 Stage, 2 HP
Mfr # 2MLW6
Zoro # G1371711
product price: $2,310.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,310.99
Free 30-Day Returns
Key Features
- Tank Size 0.5 gal.
- Voltage 240VAC
- Max. Pressure 150 psi
- Phase Single
- HP 2
Product Information
- Brand Speedaire
- MFR # 2MLW6
- Zoro # G1371711
- UPC # 190735610930
- Country of Origin Taiwan, Province of China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 0.5 gal. |
Overall Length | 31.25 in |
Overall Height | 43.7 in |
Overall Width | 29.09 in |
Tank Size - Air Compressor | 0.5 gal |
Air Tank Size | 0.5 gal |
Inlet Size | 1/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Hot Dog, Number of Stages 1, Output Power 2 hp, Free Air Flow Rate @ Maximum Pressure 6.2 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 0.5 gal, Input Voltage 240V AC, Phase Single, Compressor Package Type Base Model, Pump Location Base Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Pressure Switch (38471520)
- VELVAC Drain Pull Valve, 100 ft. Cable Length (032160)
- MARATHON MOTORS Pressure Washer Motor, 2 hp, 1725 RPM (056B17F5319)
- BIMBA MFG CO Bimba-Mead Hand Lever Valve M4HV330-08-S, 4 Port, 3 Pos, 1/4" NPT, Closed Center (M4HV330-08-S)
- SPEEDAIRE Air Compressor (787U79)
- SPEEDAIRE 1.7 HP 225 PSI Portable Electric Vertical Air Compressor 120VAC (40CF16)
- SPEEDAIRE Air Compressor (787U77)
- SPEEDAIRE Air Compressor, 3.0 HP, 240V, 135 psi (1NNF7)
- SPEEDAIRE Air Compressor (787U76)
- SPEEDAIRE Portable Electric Air Compressor, 2.0 HP (52YM09)
- DEWALT Portable Electric Air Compressor, 1.1 HP (DWFP55130)
- Speedaire Air Compressors