Shop All Stationary Electric Air Compressors
Speedaire
Electric Air Compressor, 1 HP
Mfr # 3JR83
Zoro # G1039604
product price: $2,823.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,823.99
Free 30-Day Returns
Key Features
- Tank Size 30 gal.
- Phase Single
- HP 1
- Voltage 115/230
- Tank Type Horizontal
Product Information
- Brand Speedaire
- MFR # 3JR83
- Zoro # G1039604
- UPC # 190735623725
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 30 gal. |
Overall Height | 38 in |
Overall Length | 42.5 in |
Tank Size - Air Compressor | 30 gal |
Overall Width | 21.25 in |
Air Tank Size | 30 gal |
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 1, Output Power 1 hp, Free Air Flow Rate @ Maximum Pressure 3.4 cfm, Maximum Operating Pressure 90 psi, Air Tank Size 30 gal, Input Voltage 120V AC, 240V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Suction Cup VASB-15-1/8-SI-B (VASB-15-1/8-SI-B)
- BREEZE Hose Clamp, GP, SAE 72, Zinc, PK10 (62072H)
- REELCRAFT Hose Reel Assfty 3/8 X 50Ft, 2250 Psi (7650 OMP)
- FESTO Plug Socket MSSD-F (MSSD-F)
- SPEEDAIRE Elec. Air Compressor, General Duty, 5HP (35WC83)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 7-1/2 HP (1WD84)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME97)
- SPEEDAIRE Air Compressor 25 Gallon (C251G)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B237)
- SPEEDAIRE Elec. Air Compressor, Duplex, 10HP, 72CFM (35WC64)
- ABAC 7.5 HP 230 Volt Three Phase Two Stage 80 Gallon Horizontal Air Compressor (AB7-2380HS)
- Speedaire Air Compressors