Shop All Stationary Electric Air Compressors
Speedaire
Elec. Air Compressor, Duplex, 7.5HP, 49CFM
Mfr # 35WC63
Zoro # G9470851
product price: $9,757.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$9,757.99
Free 30-Day Returns
Key Features
- Tank Size 120 gal.
- Phase 3
- HP 7.5 HP
- Voltage 208 to 230/460V
- Tank Type Horizontal
Product Information
- Brand Speedaire
- MFR # 35WC63
- Zoro # G9470851
- UPC # 190735618387
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 120 gal. |
Overall Height | 51" |
Overall Length | 69 in |
Overall Width | 32 in |
Tank Size - Air Compressor | 120 gal |
Inlet Size | 3/4 in |
Air Tank Size | 120 gal |
Outlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 50.2 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 208-230V AC, 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Capacitor-Start General Purpose Motor, 2 HP, 145TC Frame, 115/208-230V AC Voltage (T2C2J14CR)
- REELCRAFT Hose Assembly (S601034-50)
- LOC-LINE Spray Bar, 1/4-Pk20 (49442)
- CONTINENTAL CONTITECH A180 Wrapped V-Belt, 182" Outside Length, 1/2" Top Width, 1 Ribs (A180)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z696)
- SPEEDAIRE Elec. Air Compressor, Duplex, 7.5HP, 49CFM (35WC62)
- SPEEDAIRE Air Compressor (AG2-SM14-08GE)
- SPEEDAIRE Electric Air Compressor, 1 HP (3JR81)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM, Phase - Electrical: 1 (35WC47)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC57)
- QUINCY COMPRESSOR BelAire 4916V Two-Stage Air Compressor, 5HP, 60 Gallon, Vertical, 230V, Single Phase (8090303119)
- Speedaire Air Compressors