Shop All Stationary Electric Air Compressors
Speedaire
Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM
Mfr # 35WC50
Zoro # G9146715
product price: $3,888.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,888.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1
- HP 7.5 HP
- Voltage 208 to 230V
- Tank Type Vertical
Product Information
- Brand Speedaire
- MFR # 35WC50
- Zoro # G9146715
- UPC # 190735618257
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 71" |
Overall Length | 35 in |
Tank Size - Air Compressor | 80 gal |
Overall Width | 27 in |
Air Tank Size | 80 gal |
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 24.5 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Shim, PK3 (01121)
- MAIN FILTER Hydraulic Filter, replaces WIX R86C10GV, Return Line, 10 micron, Outside-In (MF0063233)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2-3/4 (CB242722)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R62E10GV, Return Line, 10 micron (ZX-R62E10GV)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME96)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z698)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM, Phase - Electrical: 1 (35WC47)
- SPEEDAIRE Electric Air Compressor, 1-1/2 HP (5Z700)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 17.3 cfm (1WD80)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 3 Phase (54JK65)
- SPEEDAIRE Air Compressor (AG1-PM07-08G)
- Speedaire Stationary Electric Air Compressors