Shop All Stationary Electric Air Compressors
Speedaire
Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM
Mfr # 35WC84
Zoro # G9146812
product price: $3,873.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,873.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1
- HP 5 HP
- Voltage 208 to 230VAC
- Tank Type Horizontal
Product Information
- Brand Speedaire
- MFR # 35WC84
- Zoro # G9146812
- UPC # 190735618592
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 46" |
Overall Length | 63 in |
Overall Width | 21 in |
Tank Size - Air Compressor | 80 gal |
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Air Tank Size | 80 gal |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16.4 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITUS Motor, 277V, 3/4 HP (31671881)
- SUPER LUBE Multipurpose Grease, PTFE, 5 lb., NLGI 00 (41050/00)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-100-13)
- LINKBELT P3Y2E20N 1 1/4 Pillow Block Ball Bearing (P3YE20N)
- SPEEDAIRE Elec. Air Compressor, Duplex, 15HP, 100CFM (35WC65)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B243)
- SPEEDAIRE Elec. Air Compressor, General Duty, 5HP (35WC83)
- SPEEDAIRE Air Compressor (AG2-SM14-08G)
- SPEEDAIRE Pressure Lubricated Air Compressor (793HX2)
- SPEEDAIRE Air Compressor (AM2-SM09-30G)
- CAMPBELL HAUSFELD BLUE (J) 60 Gal Vert Port; 3.7 HP; TWO-STAGE v-twin XC0025; 175 PSI; 230V (XC602100)
- Speedaire Stationary Electric Air Compressors