Shop All Stationary Electric Air Compressors
Speedaire
Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM
Mfr # 35WC44
Zoro # G9146654
product price: $4,625.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,625.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- Phase 1
- HP 5 HP
- Voltage 208 to 230V
- Tank Type Horizontal
Product Information
- Brand Speedaire
- MFR # 35WC44
- Zoro # G9146654
- UPC # 190735618196
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 46" |
Overall Length | 63 in |
Tank Size - Air Compressor | 80 gal |
Overall Width | 21 in |
Outlet Size | 3/4 in |
Air Tank Size | 80 gal |
Inlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16.4 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Needle Bearing (NK40/20)
- GENTEQ ECM Motor Diagnostic Tool (GA447)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-460/3)
- TRITAN Radial Ball Bearing, PS, 35mm, 6007 2RS (6007 2RS/C3 PRX)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC41)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z696)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC53)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC55)
- SPEEDAIRE Air Compressor (AG1-PM07-08G)
- SPEEDAIRE Air Compressor (AM2-SM09-30G)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80VCB46 (473DS80VCB46)
- Speedaire Air Compressors