Shop All Stationary Electric Air Compressors
Speedaire
Elec. Air Compressor, 2 Stage, 10HP, 34CFM
Mfr # 35WC67
Zoro # G9505526
product price: $6,412.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,412.99
Free 30-Day Returns
Key Features
- Tank Size 90 gal.
- Phase 3
- HP 10 HP
- Voltage 208 to 230/460V
- Tank Type Vertical
Product Information
- Brand Speedaire
- MFR # 35WC67
- Zoro # G9505526
- UPC # 190735618424
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 90 gal. |
Overall Height | 69" |
Overall Length | 52 in |
Tank Size - Air Compressor | 90 gal |
Overall Width | 30 in |
Inlet Size | 3/4 in |
Air Tank Size | 90 gal |
Outlet Size | 3/4 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 36 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 90 gal, Input Voltage 208-230V AC, 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- FESTO Sealing Ring CRO-3/8 (CRO-3/8)
- SPEEDAIRE Flange Mount, 2 1/2 In (6X474)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRH375-1/2-250 SST)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B237)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC68)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 1 Phase (54JK64)
- SPEEDAIRE Elec. Air Compressor, Duplex, 15HP, 100CFM (35WC65)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 17.3 cfm (1WD82)
- SPEEDAIRE Air Compressor (AG2-SM14-08G)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Voltage: 460V (6312H4)
- Speedaire Air Compressors