Shop All Desiccant Dryers
Speedaire
Dryer w/Cartridge, 1.5 qt., 40 scfm
Mfr # PA-2
Zoro # G0844623
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating PSI 125
- Max. SCFM @ 100 PSI 40
- (M)NPT Outlet (In.) 1/2 in
- (F)NPT Inlet (In.) 1/2 in
- Max. Operating Temp. (F) 120 Degrees F
Product Information
- Brand Speedaire
- MFR # PA-2
- Zoro # G0844623
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Overall Depth | 5 1/8 in |
Overall Width | 12 1/4 in |
Overall Height | 24 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Deliquescent Compressed Air Dryer, Air Inlet Size 1/2 in, Air Inlet Type NPT, Bowl Capacity 1.5 lb, Dew Point -40 Degrees F, Maximum Flow Rate 40 cfm, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 120 Degrees F, Overall Depth 5 1/8 in, Overall Height 24 in, Overall Width 12 1/4 in, Total Air Capacity 0.095 cu ft, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Metal, Bowl Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/4 (13943-12-12)
- MAIN FILTER Hydraulic Filter, replaces PARKER 370L222A, Pressure Line, 10 micron, Outside-In (MF0509307)
- GUARDAIR Aluminum Extension, 12 In. (75E012A)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-15-53)
- SPEEDAIRE Replacement Cartridge for PA-2/PAC-20 (PRC-40)
- SPEEDAIRE Drying System w/Cartridge, 35 scfm (PAC-10)
- SPEEDAIRE Desiccant Dryer, 25 cfm, 290 psi, 5" dia. (CDD-025)
- SPEEDAIRE Desiccant Dryer, 10 cfm, 290 psi, 5" dia. (CDD-010)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 40 CFM (2YNL4)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- Speedaire Compressed Air Dryers