Shop All Cylinder Mounting Hardware
Speedaire
Double Rear Clevis, 63mm Bore
Mfr # D5063
Zoro # G3330731
original price:
$76.68
26% off
new price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 63 mm
- Mount Type Clevis
- Material Plated steel
- Fits 63mm Bore dia
- Dimension A (In.) 75 mm
Product Information
- Brand Speedaire
- MFR # D5063
- Zoro # G3330731
- UPC # 190735645741
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 63 mm |
Dimension A (In.) | 75 mm |
Dimension B (In.) | 75 mm |
Dimension C (In.) | 48 mm |
Overall Length | 75 mm |
For Bore Diameter | 63 mm |
Mount Hole Center-to-Center Width | 56.5 mm |
Details
Mount Type | Clevis |
Material | Plated steel |
Fits | 63mm Bore dia |
Item | Double Rear Clevis |
Includes | Screws |
Series | D50 |
Product Type | Double Clevis |
Compatible with Series | C95, C96 |
Compatible with Brand | SMC |
System of Measurement | Metric |
Body Material | Steel |
Description
Double Rear Clevis, Mount Type Clevis, For Bore Diameter 63 mm, Body Material Steel, Overall Length 75 mm, Mount Hole Center-to-Center Width 56.5 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Product Type Double Clevis, Series D50, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Fitting, Brass, 9/16"-18 (30682-6-6B)
- NTN NTN 6212ZC3, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Single Shielded (6212ZC3)
- DDS Shaft Seal, SC, 15mm ID, Nitrile Rubber (15304.5SC)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S820 (S820)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK63)
- SPEEDAIRE Clevis Bracket, Fit 50, 63mm Bore Cylinder (5VMG3)
- SPEEDAIRE Bracket, Clevis (6X475)
- SPEEDAIRE Bracket, Eye (6X483)
- SPEEDAIRE Rear Pivot Bracket, 9/16 In Bore (NCM-PE056)
- SPEEDAIRE Jam Nut, 7/16 In, 9/16 In Bore (JM-02)
- FESTO Foot Mounting HNA-40-R3 (HNA-40-R3)
- Speedaire Cylinder Mounting Hardware