Shop All Cylinder Mounting Hardware
Speedaire
Double Rear Clevis, 40mm Bore
Mfr # D5040
Zoro # G0417261
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 40 mm
- Mount Type Clevis
- Material Plated steel
- Fits 40mm Bore dia
- Includes Screws
Product Information
- Brand Speedaire
- MFR # D5040
- Zoro # G0417261
- UPC # 190735645727
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 40 mm |
Dimension C (In.) | 37 mm |
Dimension B (In.) | 52 mm |
Dimension A (In.) | 52 mm |
Overall Length | 56 mm |
For Bore Diameter | 40 mm |
Mount Hole Center-to-Center Width | 38 mm |
Details
Mount Type | Clevis |
Material | Plated steel |
Fits | 40mm Bore dia |
Includes | Screws |
Item | Double Rear Clevis |
Series | D50 |
Compatible with Brand | SMC |
Compatible with Series | C95, C96 |
Mount Location | Rear |
Product Type | Double Clevis |
Body Material | Steel |
System of Measurement | Metric |
Description
Double Rear Clevis, Mount Type Clevis, Mount Location Rear, For Bore Diameter 40 mm, Body Material Steel, Overall Length 56 mm, Mount Hole Center-to-Center Width 38 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Product Type Double Clevis, Series D50, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566990, Return Line, 5 micron, Outside-In (MF0064536)
- COXREELS Hand Crank Hose Reel 1/2inx200ft 5000PSI (HP1125-4-200)
- RULAND Acme Threaded Collar, 5/8"x10, Steel, Number of Pieces: 1 (ATCL-10-10-F)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Seal, ID 5 mm x OD 19 mmx W 6 mm, PK 2 (SE 635-2RS)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKV9)
- SPEEDAIRE Cylinder Mnting Hdw, Rod Clevis, Steel (5VLX7)
- SPEEDAIRE Foot Bracket, 10mm Bore (CJ-L016SUS)
- SPEEDAIRE Rear Pivot Bracket, 1-1/4 In Bore (NCM-PE125)
- SPEEDAIRE NPN Switch, Dovetail (41H533)
- SPEEDAIRE Reed Switch, Dovetail (41H531)
- ORGANIZED LIVING Freedom Rail 4 in. H X 1 in. W X 3 in. L Steel Rod Clip (7913-1500-34)
- Speedaire Cylinder Mounting Hardware