Shop All Filter, Regulator, Lubricator
Speedaire
Desiccant Dryer, 4 Stage, 15 CFM
Mfr # 4UDK5
Zoro # G8532955
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Qt Desiccant
- Overall Height 11 1/4 in
- Drain Type Manual
- Filter Rating 0.01 micron, 5 micron, 40 micron, 70 micron
- Connection Size - Air Treatment 1/2 in NPT
Product Information
- Brand Speedaire
- MFR # 4UDK5
- Zoro # G8532955
- UPC # 190735629963
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 11 1/4 in |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Width | 14 1/4 in |
Height (In.) | 11 1/4 in |
Width (In.) | 14 1/4 in |
Bowl Size - Air Treatment | 6.0 oz, 32.0 oz |
Length (In.) | 11 1/4 in |
Overall Length | 11 1/4 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Desiccant Air Dryer, ISO Class 2, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 15 cfm, Overall Length 11 1/4 in, Overall Width 14 1/4 in, Maximum Operating Pressure 125 psi, Dew Point -40 Degrees F, Filter Rating 0.01 micron, 5 micron, 40 micron, 70 micron, Filter Included Yes, Number of Stages 4, Air Outlet Size 1/2 in, Air Outlet Type NPT, Application Air Gauging Equipment, Lab Air, Paint Spray, Body Material Metal, Bowl Capacity 6 oz, 32 oz, Bowl Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator/Lubricator, 208 cfm (C38461-610)
- KRYTOX 0.5 oz Moisture-Resistant Bearing Grease White (GPL-226)
- FERNCO NO HUB COUPLING 2"" (PNH-22)
- NTN NTN 6207NR, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Open (6207NR)
- SPEEDAIRE Hose Barb, 1/4 In Barb, 1/4 In MNPT, Alum (30E641)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 250 psi (7D726)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 150 psi (7D733)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 250 psi (7D744)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D721)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZM03)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi (7D704)
- Speedaire Filter, Regulator, Lubricator