Shop All Desiccant Dryers
Speedaire
Desiccant Dryer, 30 cfm, 290 psi, 5" dia.
Mfr # CDD-030
Zoro # G9870981
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity - Air Treatment 15,000 cu ft
- Max. Flow - Air Treatment 30 cfm
- Connection Size - Air Treatment 1/2 in NPT
- Dew Point - Air Treatment -40 Degrees F
- Max. Incoming Pressure - Air Treatment 290 psi
Product Information
- Brand Speedaire
- MFR # CDD-030
- Zoro # G9870981
- UPC # 00194484303518
- Country of Origin Turkey
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Bowl Size (Lb.) | 6.5 |
Height (In.) | 30 in |
Length (In.) | 5 in |
Dia. (In.) | 5 in |
Width (In.) | 5 in |
Outside Diameter | 4 1/4 in |
Overall Length | 29 1/2 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Overall Depth | 4 1/4 in |
Overall Width | 4 13/16 in |
Overall Height | 30 in |
Description
Desiccant Air Dryer, ISO Class 2, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 30 cfm, Overall Length 29 1/2 in, Overall Width 4 13/16 in, Maximum Flow @ 100 psi 30, Maximum Operating Pressure 290 psi, Minimum Operating Temperature 35 Degrees F, Dew Point -40 Degrees F, Filter Rating 15 micron, Filter Included No, Air Outlet Size 1/2 in, Air Outlet Type NPT, Application Compressed Air Dryer, Body Material Aluminum, Bowl Capacity 6.5 lb, Bowl Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON D Style Plug, 1/4" MNPT, PK10 (797)
- NSK NSK-608VV, 600 Series Single Row Deep Groove Ball Bearing, 608VV (608VV)
- ZORO SELECT 1-1/2" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU3)
- CAMOZZI Adapter BSPp Female-NPTF Male, 1/2" NPT X 1/2" BSP (2520 08-1/2)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- SPEEDAIRE Dryer, Desiccant (5VC89)
- SPEEDAIRE Desiccant Dryer, 4 Stage, 25 CFM (2YNL7)
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- SPEEDAIRE Desiccant Silica Gel, Replacement, Bottle, 1 gal, For 2YNL6, 4 Pack (6YTP5)
- SPEEDAIRE Desiccant Dryer, 25 cfm, 290 psi, 5" dia. (CDD-025)
- RTI Eliminator Ii 2 Stage 1/2in NPT Desiccant Air Dryer (DE401-M04)
- Speedaire Desiccant Dryers