Shop All Pneumatic Tool Parts
Speedaire
Cylinder Repair Kit, 3 1/4, and 4 InBore
Mfr # 2ZB68
Zoro # G2783383
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3-1/4 in and 4 in Bore
- Type Large Bore Pneumatic Cylinder Rod Bearing Kits
- Includes Rod Bearing and Rod Seal
- Product Type Pneumatic Cylinder Rod Bearing Kit
Product Information
- Brand Speedaire
- MFR # 2ZB68
- Zoro # G2783383
- UPC # 190735611517
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Pneumatic Cylinder Repair Kit |
For Use With | 3-1/4 in and 4 in Bore |
Type | Large Bore Pneumatic Cylinder Rod Bearing Kits |
Includes | Rod Bearing and Rod Seal |
Product Type | Pneumatic Cylinder Rod Bearing Kit |
Description
Pneumatic Cylinder Repair Kit, Series Not Applicable, Product Type Pneumatic Cylinder Rod Bearing Kit, Compatible with Series Not Applicable, Includes Rod Bearing and Rod Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6312ZC3)
- PARKER 1/2In Npt Pneumatic Lubricator (P33LA94LSNN)
- CLIMAX METAL PRODUCTS 2.75" X 4.331" Locking Assembly Series C415 (C415E-275)
- BANJO 1/2" Barbed x 1/4" MNPT Adapter (HB025-050)
- SPEEDAIRE Rear Valve Block (TTRB44204K29G)
- SPEEDAIRE Spring Canister (PN31XG6502G)
- SPEEDAIRE Rotor (TT1231300700021G)
- SPEEDAIRE Valve Stem (TTR4410215G)
- SPEEDAIRE O-ring Kit (PN31CCP25G)
- SPEEDAIRE O-ring Kit (PN31CCP13G)
- CAMPBELL HAUSFELD Pressure Switch (CW209300AV)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts